Motion
BK80 1.3/16

GATES RUBBER CO
BK80 1.3/16

Sheave - 5L Belt Section, 1 Groove, 7.75 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
MI ITEM #00735345
MFR #BK80 1.3/16
List Price$179.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
BK80 1.3/16

Sheave - 5L Belt Section, 1 Groove, 7.75 in O.D., Finished w/ No Keyway, 0.5000 in Bore Size, Cast Iron Material
MI ITEM #00735345
MFR #BK80 1.3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.63/each for your price

Overview

Mfr description
BK80 X 1+3/16 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-3/16 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    072053124262
  • UPC_NO
    072053124262
  • Weight
    4.16 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text