Motion
BK90118

TB WOODS
BK90118

V-belt Sheave and Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-1/8 in Bore Size, 8.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00735386
MFR #BK90118
Price$303.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK90118

V-belt Sheave and Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-1/8 in Bore Size, 8.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00735386
MFR #BK90118

Mfr description
BK90 X 1-1/8 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.58/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-1/8 in
  • Face Width  
    0.8750 in
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore  
    1.4700 in
  • Outside Diameter  
    8.7500 in
  • Pitch Diameter
    8.81 in
  • Weight
    5.3 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672098939
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672098939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)