Motion
BK90X 1 7/16

BROWNING
BK90X 1 7/16

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-7/16 in Bore Size, 8.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00735395
MFR #BK90X 1 7/16
Price$148.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BK90X 1 7/16

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-7/16 in Bore Size, 8.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00735395
MFR #BK90X 1 7/16

Mfr description
BK90 X 1-7/16 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.22/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-7/16 in
  • Datum Diameter
    8.0000 in (A) 8.4000 in (B)
  • Face Width  
    0.8750 in
  • Keyway Size
    0.3750 in
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    8.7500 in
  • Overall Width
    1.5313 in
  • Pitch Diameter
    8.2000 in (A) 8.7000 in (B)
  • Weight
    5.98 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • CAD Drawing
  • Manufacturer Catalog Number
    BK90X 1 7/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289228690
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289228690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)