Motion
BK1101316

TB WOODS
BK1101316

V-belt Sheave and Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-3/16 in Bore Size, 10.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00735466
MFR #BK1101316
Price$301.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK1101316

V-belt Sheave and Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-3/16 in Bore Size, 10.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00735466
MFR #BK1101316

Mfr description
BK110 X 1+3/16 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.39/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-3/16 in
  • Face Width  
    0.8750 in
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore  
    1.4700 in
  • Outside Diameter  
    10.7500 in
  • Pitch Diameter
    10.81 in
  • Weight
    6.5 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672114943
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672114943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)