Motion
BK1201316

TB WOODS
BK1201316

FHP Sheave, B-5L-A-4L Belt Section, 11.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735498
MFR #BK1201316
Price$469.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK1201316

FHP Sheave, B-5L-A-4L Belt Section, 11.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735498
MFR #BK1201316

Mfr description
BK120 X 1+3/16 C I FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.95/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-3/16 in
  • Outside Diameter  
    11.7500 in
  • Weight
    9.20 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672133784

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)