Motion
BK130 1.1/4

GATES RUBBER CO
BK130 1.1/4

Sheave - 5L Belt Section, 1 Groove, 12.75 in O.D., Finished w/ Keyway & SS, 1.3750 in Bore Size, Cast Iron Material
Mi Item #00735521
MFR #BK130 1.1/4
Price$271.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
BK130 1.1/4

Sheave - 5L Belt Section, 1 Groove, 12.75 in O.D., Finished w/ Keyway & SS, 1.3750 in Bore Size, Cast Iron Material
Mi Item #00735521
MFR #BK130 1.1/4

Mfr description
BK130 X 1-1/4 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.87/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-1/4 in
  • Outside Diameter  
    12.7500 in
  • Weight
    7.96 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    072053116588
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053116588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)