Motion
BK1401

TB WOODS
BK1401

FHP Sheave, B-5L-A-4L Belt Section, 13.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735534
MFR #BK1401
Your Price$523.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK1401

FHP Sheave, B-5L-A-4L Belt Section, 13.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735534
MFR #BK1401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$523.99/each(List $602.59)

Overview

Mfr description
BK140 X 1 C I FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    13.38 (A/4L) in, 13.813 (B/5L) in
  • Overall Width
    1-17/32 in
  • Pulley Construction
    Spoked
  • UPC_NO
    698672133968
  • Weight
    11.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text