Motion
BK1601316

TB WOODS
BK1601316

FHP Sheave, B-5L-A-4L Belt Section, 15.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735558
MFR #BK1601316
Price$957.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK1601316

FHP Sheave, B-5L-A-4L Belt Section, 15.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735558
MFR #BK1601316

Mfr description
BK160 X 1+3/16 C.I. FHP SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.81/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-3/16 in
  • Face Width  
    0.8750 in
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore  
    1.4700 in
  • Outside Diameter  
    15.7500 in
  • Pitch Diameter
    15.81 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672115049
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672115049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)