Motion
BK1601716

TB WOODS
BK1601716

FHP Sheave, B-5L-A-4L Belt Section, 15.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735566
MFR #BK1601716
Price$713.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK1601716

FHP Sheave, B-5L-A-4L Belt Section, 15.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00735566
MFR #BK1601716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$713.48/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-7/16 in
  • Face Width  
    0.8750 in
  • Keyway Size
    3/8 in x 3/16 in
  • Length Through Bore  
    1.4700 in
  • Outside Diameter  
    15.7500 in
  • Pitch Diameter
    15.81 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672098700
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672098700

Overview

Mfr description
BK160 X 1-7/16 C.I. FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text