Motion
BK190 1.1/4

GATES RUBBER CO
BK190 1.1/4

7805-5281 Sheave - 4L, 5L Belt Section, 1 Groove, 18 (4L) in, 18.4 (5L) in Pitch Dia., 18.75 in O.D., Finished w/ Keyway & SS, 1.2500 in Bore Size, Cast Iron Material
MI ITEM #00735581
MFR #BK190 1.1/4
Your Price$542.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
BK190 1.1/4

7805-5281 Sheave - 4L, 5L Belt Section, 1 Groove, 18 (4L) in, 18.4 (5L) in Pitch Dia., 18.75 in O.D., Finished w/ Keyway & SS, 1.2500 in Bore Size, Cast Iron Material
MI ITEM #00735581
MFR #BK190 1.1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$542.04/each(List $623.35)

Overview

Mfr description
BK190 X 1-1/4 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-1/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    18 (4L) in, 18.4 (5L) in
  • Pulley Construction
    Spoked
  • Manufacturer Catalog Number
    7805-5281
  • Manufacturer Upc Number
    072053197037
  • UPC_NO
    072053197037
  • Weight
    15.95 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text