Motion
2BK25X3/4

BROWNING
2BK25X3/4

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 3/4 in Bore Size, 2.5000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00735597
MFR #2BK25X3/4
Your Price$359.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2BK25X3/4

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 3/4 in Bore Size, 2.5000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00735597
MFR #2BK25X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$359.91/each(List $413.90)

Overview

Mfr description
2BK25 X 3/4 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    3/4 in
  • Keyway Size
    0.1875 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Datum Diameter
    1.9000 in (A) 2.3000 in (B)
  • Pitch Diameter
    2.0000 in (A) 2.5000 in (B)
  • Overall Width
    2.2188 in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    2BK25X3/4
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289100767
  • UPC_NO
    662289100767
  • Weight
    1.89 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text