Motion
2BK2878

TB WOODS
2BK2878

FHP Sheave, B-5L-A-4L Belt Section, 2.95 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00735651
MFR #2BK2878
Your Price$80.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2BK2878

FHP Sheave, B-5L-A-4L Belt Section, 2.95 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00735651
MFR #2BK2878

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.59/each(List $166.78)

Overview

Mfr description
2BK28 X 7/8 SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    7/8 in
  • Material
    Cast Iron
  • UPC_NO
    698672150347
  • Weight
    2.10 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text