Motion
2BK28 1
7807-7235 Sheave - 4L, 5L Belt Section, 2 Groove, 2.2 (4L) in, 2.6 (5L) in Pitch Dia., 2.95 in O.D., Finished w/ Keyway & SS, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #00735654
MFR #2BK28 1
List Price$152.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7807-7235 Sheave - 4L, 5L Belt Section, 2 Groove, 2.2 (4L) in, 2.6 (5L) in Pitch Dia., 2.95 in O.D., Finished w/ Keyway & SS, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #00735654
MFR #2BK28 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.79/each for your price

Overview

Mfr description
2BK28 X 1" C.I. SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    2.2 (4L) in, 2.6 (5L) in
  • Pulley Construction
    Plain
  • Manufacturer Catalog Number
    7807-7235
  • Manufacturer Upc Number
    072053118728
  • UPC_NO
    072053118728
  • Weight
    1.75 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text