Motion
2BK3234

TB WOODS
2BK3234

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 3/4 in Bore Size, 3.3500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00735706
MFR #2BK3234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2BK3234

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 3/4 in Bore Size, 3.3500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #00735706
MFR #2BK3234

Mfr description
2BK32 X 3/4 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Face Width  
    1.7500 in
  • Keyway Size
    3/16 in x 3/32 in
  • Length Through Bore  
    1.9700 in
  • Outside Diameter  
    3.3500 in
  • Pitch Diameter
    3.41 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672150538
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672150538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)