Motion
2BK32.7/8
7807-7814 Sheave - 4L, 5L Belt Section, 2 Groove, 2.6 (4L) in, 3 (5L) in Pitch Dia., 3.35 in O.D., Finished w/ Keyway & SS, 0.8750 in Bore Size, Cast Iron Material
MI ITEM #00735709
MFR #2BK32.7/8
Price$141.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7807-7814 Sheave - 4L, 5L Belt Section, 2 Groove, 2.6 (4L) in, 3 (5L) in Pitch Dia., 3.35 in O.D., Finished w/ Keyway & SS, 0.8750 in Bore Size, Cast Iron Material
MI ITEM #00735709
MFR #2BK32.7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.43/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    7/8 in
  • Face Width  
    1.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.9688 in
  • Outside Diameter  
    3.3500 in
  • Pitch Diameter
    2.6 (4L) in, 3 (5L) in
  • Weight
    2.48 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7807-7814
  • Manufacturer Upc Number
    072053118902
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053118902

Overview

Mfr description
2BK32 X 7/8 C.I. FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text