Motion
2BK321

TB WOODS
2BK321

FHP Sheave, B-5L-A-4L Belt Section, 3.35 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00735716
MFR #2BK321
Your Price$169.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2BK321

FHP Sheave, B-5L-A-4L Belt Section, 3.35 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00735716
MFR #2BK321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$169.98/each(List $185.56)

Overview

Mfr description
2BK32 X 1 SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Material
    Cast Iron
  • UPC_NO
    698672150569
  • Weight
    2.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text