Motion
2BK34118

TB WOODS
2BK34118

FHP Sheave, B-5L-A-4L Belt Section, 3.75 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00735746
MFR #2BK34118
Price$173.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2BK34118

FHP Sheave, B-5L-A-4L Belt Section, 3.75 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00735746
MFR #2BK34118

Mfr description
2BK34 X 1-1/8 SHEAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.42/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-1/8 in
  • Face Width  
    1.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.9688 in
  • Outside Diameter  
    3.5500 in
  • Overall Width
    2-7/32 in
  • Pitch Diameter
    3.18 (A/4L) in, 3.613 (B/5L) in
  • Weight
    2.40 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672150675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)