Motion
2BK60118

TB WOODS
2BK60118

FHP Sheave, B-5L-A-4L Belt Section, 5.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00735965
MFR #2BK60118
Price$263.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2BK60118

FHP Sheave, B-5L-A-4L Belt Section, 5.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00735965
MFR #2BK60118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.38/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-1/8 in
  • Outside Diameter  
    5.7500 in
  • Weight
    6.30 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672151573

Overview

Mfr description
2BK60 X 1-1/8 C I FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text