Motion
2BK651

TB WOODS
2BK651

FHP Sheave, B-5L-A-4L Belt Section, 6.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00735990
MFR #2BK651
List Price$603.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2BK651

FHP Sheave, B-5L-A-4L Belt Section, 6.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00735990
MFR #2BK651

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$603.75/each for your price

Overview

Mfr description
2BK65 X 1 C I FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Material
    Cast Iron
  • UPC_NO
    698672151764
  • Weight
    5.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text