Motion
2BK701716

TB WOODS
2BK701716

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 1-7/16 in Bore Size, 6.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00736030
MFR #2BK701716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2BK701716

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 1-7/16 in Bore Size, 6.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00736030
MFR #2BK701716

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2BK70 X 1-7/16 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-7/16 in
  • Keyway Size
    3/8 x 3/16 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    6.38 (A/4L) in, 6.813 (B/5L) in
  • Overall Width
    2-3/32 in
  • Pulley Construction
    Spoked
  • UPC_NO
    698672124034
  • Weight
    5.90 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text