Motion
2BK80.3/4
7805-7321 Sheave - 4L, 5L Belt Section, 2 Groove, 7 (4L) in, 7.4 (5L) in Pitch Dia., 7.75 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00736033
MFR #2BK80.3/4
Price$342.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7805-7321 Sheave - 4L, 5L Belt Section, 2 Groove, 7 (4L) in, 7.4 (5L) in Pitch Dia., 7.75 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM #00736033
MFR #2BK80.3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$342.90/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Face Width  
    1.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.5938 in
  • Outside Diameter  
    7.7500 in
  • Pitch Diameter
    7 (4L) in, 7.4 (5L) in
  • Weight
    7.89 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-7321
  • Manufacturer Upc Number
    072053124453
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053124453

Overview

Mfr description
2BK80 X 3/4 C.I. FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text