Motion
2BK90.3/4
Sheave - 5L Belt Section, 2 Groove, 8.75 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
Mi Item #00736058
MFR #2BK90.3/4
Price$358.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheave - 5L Belt Section, 2 Groove, 8.75 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
Mi Item #00736058
MFR #2BK90.3/4

Mfr description
2BK90 X 3/4 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.45/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Outside Diameter  
    8.7500 in
  • Weight
    8.50 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    072053124705
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053124705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)