Motion
2BK1001716

TB WOODS
2BK1001716

FHP Sheave, B-5L-A-4L Belt Section, 9.75 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00736100
MFR #2BK1001716
Price$596.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2BK1001716

FHP Sheave, B-5L-A-4L Belt Section, 9.75 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00736100
MFR #2BK1001716

Mfr description
2BK100 X 1-7/16 C I FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.93/each

Specifications

Dimensions

  • Belt Section Size
    4L, A, B, 5L
  • Bore Diameter
    1-7/16 in
  • Face Width  
    1.7500 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.5938 in
  • Outside Diameter  
    9.7500 in
  • Overall Width
    2-3/32 in
  • Pitch Diameter
    9.38 (A/4L) in, 9.813 (B/5L) in
  • Weight
    9.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672152297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)