Motion
2BK1101716

TB WOODS
2BK1101716

FHP Sheave, B-5L-A-4L Belt Section, 10.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00736115
MFR #2BK1101716
Price$645.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2BK1101716

FHP Sheave, B-5L-A-4L Belt Section, 10.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00736115
MFR #2BK1101716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$645.00/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-7/16 in
  • Face Width  
    1.7500 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.5938 in
  • Outside Diameter  
    10.7500 in
  • Overall Width
    2-3/32 in
  • Pitch Diameter
    10.38 (A/4L) in, 10.813 (B/5L) in
  • Weight
    10.50 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672105026

Overview

Mfr description
2BK110 X 1-7/16 C.I. FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text