Overview
Mfr description
2BK120 X 1+3/16 C.I. FHP SHEAVE
- Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
Specifications
- Belt Section Size4L, 5L, A, B
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter1-3/16 in
- Keyway Size0.2500 in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Datum Diameter11.0000 in (A) 11.4000 in (B)
- Pitch Diameter11.2000 in (A) 11.7000 in (B)
- Overall Width2.0938 in
- Pulley ConstructionSpoked
- Manufacturer Catalog Number2BK120X 1 3/16
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662289221608
- UPC_NO662289221608
- Weight14.75 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data