Motion
2BK130 1
7805-7367 Sheave - 4L, 5L Belt Section, 2 Groove, 12 (4L) in, 12.4 (5L) in Pitch Dia., 12.75 in O.D., Finished w/ Keyway & SS, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #00736138
MFR #2BK130 1
Price$541.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7805-7367 Sheave - 4L, 5L Belt Section, 2 Groove, 12 (4L) in, 12.4 (5L) in Pitch Dia., 12.75 in O.D., Finished w/ Keyway & SS, 1.0000 in Bore Size, Cast Iron Material
MI ITEM #00736138
MFR #2BK130 1

Mfr description
2BK130 X 1 C.I. FHP SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.08/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1 in
  • Face Width  
    1.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.5938 in
  • Outside Diameter  
    12.7500 in
  • Pitch Diameter
    12 (4L) in, 12.4 (5L) in
  • Weight
    15.42 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-7367
  • Manufacturer Upc Number
    072053197914
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053197914

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)