Motion
2BK1401316

TB WOODS
2BK1401316

FHP Sheave, B-5L-A-4L Belt Section, 13.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00736160
MFR #2BK1401316
Price$657.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2BK1401316

FHP Sheave, B-5L-A-4L Belt Section, 13.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00736160
MFR #2BK1401316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$657.33/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-3/16 in
  • Outside Diameter  
    13.7500 in
  • Weight
    15.60 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672152686

Overview

Mfr description
2BK140 X 1+3/16 C I FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text