Motion
AS22 X 3/4

BROWNING
AS22 X 3/4

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 3/4 in Bore Size, 2.2000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
MI ITEM #00736239
MFR #AS22 X 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
AS22 X 3/4

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 3/4 in Bore Size, 2.2000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
MI ITEM #00736239
MFR #AS22 X 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    3/4 in
  • Outside Diameter  
    2.2000 in
  • Weight
    0.34 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Steel
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289263127

Overview

Mfr description
AS22 X 3/4 STEEL FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text