Motion
AS25 X 7/8

BROWNING
AS25 X 7/8

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 7/8 in Bore Size, 2.5000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
Mi Item #00736260
MFR #AS25 X 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
AS25 X 7/8

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 7/8 in Bore Size, 2.5000 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
Mi Item #00736260
MFR #AS25 X 7/8

Mfr description
AS25 X 7/8 STEEL FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    7/8 in
  • Outside Diameter  
    2.5000 in
  • Weight
    0.45 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Steel
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289203246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)