Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore Diameter7/8 in
- Outside Diameter2.6000 in
- Weight0.56 lbs
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialSteel
- Number Of Grooves1
- Product TypeV-Belt Pulleys
- UPC_NO662289233250
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)