Motion
BS32 X 1/2

BROWNING
BS32 X 1/2

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1/2 in Bore Size, 3.3600 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
Mi Item #00736536
MFR #BS32 X 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BS32 X 1/2

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1/2 in Bore Size, 3.3600 in O.D., Finished Bore, Not Required Series Bushing, Steel Material
Mi Item #00736536
MFR #BS32 X 1/2

Mfr description
BS32 X 1/2 STEEL FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1/2 in
  • Outside Diameter  
    3.3600 in
  • Weight
    1.18 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Steel
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289316502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)