Motion
AK46118

TB WOODS
AK46118

FHP Sheave, A-4L-3L Belt Section, 4.45 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00737036
MFR #AK46118
Your Price$183.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK46118

FHP Sheave, A-4L-3L Belt Section, 4.45 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00737036
MFR #AK46118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.96/each(List $211.55)

Overview

Mfr description
AK46X 1 1/8 C I FHP SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-1/8 in
  • Material
    Cast Iron
  • UPC_NO
    698672091879
  • Weight
    1.90 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text