Motion
BK4078

TB WOODS
BK4078

FHP Sheave, B-5L-A-4L Belt Section, 3.95 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00737096
MFR #BK4078
Price$101.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BK4078

FHP Sheave, B-5L-A-4L Belt Section, 3.95 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00737096
MFR #BK4078

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.03/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    7/8 in
  • Face Width  
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore  
    1.1875 in
  • Outside Diameter  
    3.9500 in
  • Overall Width
    1-5/16 in
  • Pitch Diameter
    3.58 (A/4L) in, 4.013 (B/5L) in
  • Weight
    2.20 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672131247

Overview

Mfr description
BK40 X 7/8 BORE SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text