Motion
AK69118

TB WOODS
AK69118

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1-1/8 in Bore Size, 6.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00737109
MFR #AK69118
List Price$122.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK69118

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1-1/8 in Bore Size, 6.7500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00737109
MFR #AK69118

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$122.79/each for your price

Overview

Mfr description
AK69X 1 1/8 C.I. FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-1/8 in
  • Keyway Size
    1/4 in x 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    6.75 in
  • Pulley Construction
    Spoked
  • Manufacturer Upc Number
    698672114509
  • UPC_NO
    698672114509
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text