Motion
AK811
FHP Sheave, A-4L-3L Belt Section, 7.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00737125
MFR #AK811
Price$210.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP Sheave, A-4L-3L Belt Section, 7.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00737125
MFR #AK811

Mfr description
AK81X1 V-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.73/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1 in
  • Face Width  
    0.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.4688 in
  • Outside Diameter  
    7.9500 in
  • Overall Width
    1-15/32 in
  • Pitch Diameter
    7.61 (3L) in, 7.95 (A/4L) in
  • Weight
    5.00 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672093163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)