Motion
5MVP45B59X 1 5/8

BROWNING
5MVP45B59X 1 5/8

Variable Pitch Pulley - MVP Series, 5 Groove, A, B Belt Section Size, 1-5/8 in Bore, 6.1800 in OD, Finished Bore, Cast Iron Material
Mi Item #00737130
MFR #5MVP45B59X 1 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5MVP45B59X 1 5/8

Variable Pitch Pulley - MVP Series, 5 Groove, A, B Belt Section Size, 1-5/8 in Bore, 6.1800 in OD, Finished Bore, Cast Iron Material
Mi Item #00737130
MFR #5MVP45B59X 1 5/8

Mfr description
5MVP45B59 X 1-5/8 MVP-B SHEAVE
  • Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
  • Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1-5/8 in
  • Face Width
    5.3125 to 5.6875 in
  • Keyway Size
    0.3750 in
  • Length Through Bore
    3.7500 in
  • Maximum Pitch Diameter
    4-1/2 (A) in, 5.9 (B) in
  • Minimum Pitch Diameter
    4.4 (A) in, 5-1/2 (B) in
  • Outside Diameter
    6.1800 in
  • Overall Width
    7 in
  • Weight
    26.69 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    5MVP45B59X 1 5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289144365
  • Material
    Cast Iron
  • Number Of Grooves
    5
  • Series
    MVP
  • UPC_NO
    662289144365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)