Motion
2RBX112

TB WOODS
2RBX112

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 115 in Nominal Outside Length, Cogged
MI ITEM #00737164
MFR #2RBX112
Your Price$227.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2RBX112

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 2 Strand, 115 in Nominal Outside Length, Cogged
MI ITEM #00737164
MFR #2RBX112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$227.94/each(List $262.12)

Overview

Mfr description
2RBX112 BANDED COG-FLEX BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    2
  • Nominal Outside Length
    115 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Rib Width
    0.7500 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1-5/16 in
  • Color
    Black
  • Material
    Neoprene
  • Operating Temperature Range
    -35 to 200 °F
  • Manufacturer Upc Number
    698672193979
  • UPC_NO
    698672193979
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text