Motion
AK991716

TB WOODS
AK991716

FHP Sheave, A-4L-3L Belt Section, 9.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00737168
MFR #AK991716
Price$470.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK991716

FHP Sheave, A-4L-3L Belt Section, 9.75 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00737168
MFR #AK991716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$470.79/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-7/16 in
  • Face Width  
    0.7500 in
  • Keyway Size
    3/8 in x 3/16 in
  • Length Through Bore  
    1.4700 in
  • Outside Diameter  
    9.7500 in
  • Pitch Diameter
    9.75 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672114691
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672114691

Overview

Mfr description
AK99X 1 7/16 C.I. FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text