Motion
2AK49118

TB WOODS
2AK49118

FHP Sheave, A-4L-3L Belt Section, 4.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00737201
MFR #2AK49118
Price$420.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK49118

FHP Sheave, A-4L-3L Belt Section, 4.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00737201
MFR #2AK49118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$420.25/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-1/8 in
  • Face Width  
    1.3750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.3438 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    1-27/32 in
  • Pitch Diameter
    4-3/4 (A/4L) in, 4.41 (3L) in
  • Weight
    2.70 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672141574

Overview

Mfr description
2AK49X 1 1/8 C I FHP SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text