Motion
PB44MXL025

GATES RUBBER CO
PB44MXL025

7826-0144 Timing Pulley - 0.0800 in Pitch, 44 Tooth, 0.2500 in Bore Dia., 0.2500 in Belt Width
Mi Item #00737207
MFR #PB44MXL025
Price$86.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PB44MXL025

7826-0144 Timing Pulley - 0.0800 in Pitch, 44 Tooth, 0.2500 in Bore Dia., 0.2500 in Belt Width
Mi Item #00737207
MFR #PB44MXL025

Mfr description
PB44MXL025 X1/4 MPB TIMING BELT PULLEY
  • WARNING: Do NOT use these sprockets with rim speeds in excess of 6,500 fpm
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Gates PowerGrip Timing Pulleys are measured by number of grooves, pitch and width. For example; part number TL30L050 denotes "TL" for Taper-Lock, 30 grooves, L (.375") pitch and 1/2" width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.05/each

Specifications

Dimensions

  • Belt Pitch
    0.08 in
  • Belt Width  
    0.2500 in
  • Bore Diameter  
    0.2500 in
  • Maximum Bore
    0.2500 in
  • Minimum Bore
    0.2500 in
  • Pitch  
    0.0800 in
  • Pitch Diameter  
    1.120 in
  • Weight
    0.08 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    MXL
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    072053449235
  • Material
    Aluminium
  • Number Of Grooves
    44
  • Number Of Hubs
    1
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    072053449235
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)