Motion
2AK54138

TB WOODS
2AK54138

FHP Sheave, A-4L-3L Belt Section, 5.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00737227
MFR #2AK54138
Price$410.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK54138

FHP Sheave, A-4L-3L Belt Section, 5.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00737227
MFR #2AK54138

Mfr description
2AK54X 1 3/8 C.I. FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.91/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-3/8 in
  • Face Width  
    1.3750 in
  • Keyway Size
    5/16 in x 5/32 in
  • Length Through Bore  
    1.1600 in
  • Outside Diameter  
    5.2500 in
  • Pitch Diameter
    5.25 in
  • Weight
    3.20 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672123990
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672123990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)