Motion
2AK56118

TB WOODS
2AK56118

FHP Sheave, A-4L-3L Belt Section, 5.45 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00737233
MFR #2AK56118
List Price$480.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK56118

FHP Sheave, A-4L-3L Belt Section, 5.45 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00737233
MFR #2AK56118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$480.76/each for your price

Overview

Mfr description
2AK56X 1 1/8 C I FHP SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-1/8 in
  • Keyway Size
    1/4 x 1/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    5.11 (3L) in, 5.45 (A/4L) in
  • Overall Width
    1-27/32 in
  • Pulley Construction
    Spoked
  • UPC_NO
    698672141871
  • Weight
    3.30 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text