Motion
2AK61118

TB WOODS
2AK61118

FHP Sheave, A-4L-3L Belt Section, 5.95 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00737257
MFR #2AK61118
Price$550.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK61118

FHP Sheave, A-4L-3L Belt Section, 5.95 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00737257
MFR #2AK61118

Mfr description
2AK61X 1 1/8 C I FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.53/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-1/8 in
  • Face Width  
    1.3750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.3438 in
  • Outside Diameter  
    5.9500 in
  • Overall Width
    1-27/32 in
  • Pitch Diameter
    5.61 (3L) in, 5.95 (A/4L) in
  • Weight
    3.60 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672142076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)