Motion
2AK74X 1 3/8

BROWNING
2AK74X 1 3/8

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1-3/8 in Bore Size, 7.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00737273
MFR #2AK74X 1 3/8
Price$670.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2AK74X 1 3/8

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1-3/8 in Bore Size, 7.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #00737273
MFR #2AK74X 1 3/8

Mfr description
2AK74X 1 3/8 C.I. FHP SHEAVE
  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.69/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    1-3/8 in
  • Datum Diameter
    6.6600 in (3L) 7.0000 in (A)
  • Face Width  
    1.3750 in
  • Keyway Size
    0.3125 in
  • Length Through Bore  
    1.5938 in
  • Outside Diameter  
    7.2500 in
  • Overall Width
    1.7188 in
  • Pitch Diameter
    7.2000 in (A)
  • Weight
    5.84 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    2AK74X 1 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289591954
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    662289591954

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)