Motion
3RBX120

TB WOODS
3RBX120

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 123 in Nominal Outside Length, Cogged
Mi Item #00737277
MFR #3RBX120
Price$773.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3RBX120

Classical Ultra Banded V-Belt - BX, 21/32 in Top Width, 3 Strand, 123 in Nominal Outside Length, Cogged
Mi Item #00737277
MFR #3RBX120

Mfr description
3RBX120 BANDED COG-FLEX BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$773.28/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    123 in
  • Rib Width
    0.6563 in
  • Thickness
    0.4375 in
  • Top Width
    1-31/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    4.20 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Neoprene
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    BX
  • UPC_NO
    698672096454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)