Motion
BK72 1.3/8

GATES RUBBER CO
BK72 1.3/8

7805-5243 Sheave - 4L, 5L Belt Section, 1 Groove, 6.2 (4L) in, 6.6 (5L) in Pitch Dia., 6.95 in O.D., Finished w/ Keyway & SS, 1.3750 in Bore Size, Cast Iron Material
Mi Item #00737309
MFR #BK72 1.3/8
Price$137.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
BK72 1.3/8

7805-5243 Sheave - 4L, 5L Belt Section, 1 Groove, 6.2 (4L) in, 6.6 (5L) in Pitch Dia., 6.95 in O.D., Finished w/ Keyway & SS, 1.3750 in Bore Size, Cast Iron Material
Mi Item #00737309
MFR #BK72 1.3/8

Mfr description
BK72 X 1-3/8 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.14/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-3/8 in
  • Face Width  
    0.8750 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    1.1563 in
  • Outside Diameter  
    6.9500 in
  • Pitch Diameter
    6.2 (4L) in, 6.6 (5L) in
  • Weight
    3.54 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-5243
  • Manufacturer Upc Number
    072053197167
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053197167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)