Motion
BK77 1.1/8

GATES RUBBER CO
BK77 1.1/8

7805-5248 Sheave - 4L, 5L Belt Section, 1 Groove, 6.7 (4L) in, 7.1 (5L) in Pitch Dia., 7.45 in O.D., Finished w/ Keyway & SS, 1.1250 in Bore Size, Cast Iron Material
Mi Item #00737323
MFR #BK77 1.1/8
Price$177.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
BK77 1.1/8

7805-5248 Sheave - 4L, 5L Belt Section, 1 Groove, 6.7 (4L) in, 7.1 (5L) in Pitch Dia., 7.45 in O.D., Finished w/ Keyway & SS, 1.1250 in Bore Size, Cast Iron Material
Mi Item #00737323
MFR #BK77 1.1/8

Mfr description
BK77 X 1-1/8 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.21/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-1/8 in
  • Face Width  
    0.8750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.1563 in
  • Outside Diameter  
    7.4500 in
  • Pitch Diameter
    6.7 (4L) in, 7.1 (5L) in
  • Weight
    4.30 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    7805-5248
  • Manufacturer Upc Number
    072053197198
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    072053197198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)