Motion
2BK80118

TB WOODS
2BK80118

FHP Sheave, B-5L-A-4L Belt Section, 7.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00737421
MFR #2BK80118
Price$393.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2BK80118

FHP Sheave, B-5L-A-4L Belt Section, 7.75 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00737421
MFR #2BK80118

Mfr description
2BK80 X 1 1/8 C I FHP SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.30/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-1/8 in
  • Outside Diameter  
    7.7500 in
  • Weight
    6.90 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672152068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)