Motion
114668

DODGE
114668

High Torque Drive (HTD) Belt Sprocket - HTD, 20 mm Pitch, 115 mm Belt Width, 34 Teeth, QD Bushed, F
MI ITEM #00737448
MFR #114668
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
114668

High Torque Drive (HTD) Belt Sprocket - HTD, 20 mm Pitch, 115 mm Belt Width, 34 Teeth, QD Bushed, F
MI ITEM #00737448
MFR #114668

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P34-20M-115 F HTD SPKT 114668

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    20 mm
  • Belt Width
    115 mm
  • Number Of Teeth
  • Bushing Series
    F
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    5.38 in
  • Number Of Hubs
    0
  • Outside Diameter
    8.352 in
  • Pitch Diameter
    8.522 in
  • Pulley Construction
    Plain
  • Weight
    31.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text