Motion
P3420M115

TB WOODS
P3420M115

HTD Belt Sprocket - GT3, 20 mm Pitch, 115 mm Belt Width, 34 Teeth, QD Bushed, F
Mi Item #00737451
MFR #P3420M115
Price$2,619.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3420M115

HTD Belt Sprocket - GT3, 20 mm Pitch, 115 mm Belt Width, 34 Teeth, QD Bushed, F
Mi Item #00737451
MFR #P3420M115

Mfr description
P34-20M-115 F HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,619.79/each

Specifications

Dimensions

  • Belt Pitch
    20 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1 in to 3-15/16 in
  • Face Width
    5.38 in
  • Flange Outside Diameter  
    8.35 in
  • For Belt Width
    115 mm
  • Length Through Bore  
    0.81 in
  • Outside Diameter
    8.3500 in
  • Pitch
    20 mm
  • Pitch Diameter
    8.522 in
  • Weight
    31.10 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672595018
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    34
  • Pulley Construction
    Plain
  • UPC_NO
    698672595018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)